SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo mixing tap with fine bubble

Sebelum PPN:
Rp5.299.900
Spesifikasi
Applicable PlaceBathroom
Height (mm)61
Length (mm)301
Mass (g)3200
Maximum Operating Temperature (°C)85
Water Pressure (MPa)0.05 [flow pressure] to 0.75 [static flow pressure]
Width (mm)254

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SANEI's unique smart structural design technology.
Approximately 61 million / mL ultrafine bubbles are generated.
Residual chlorine contained in tap water is removed to reduce irritation to skin and hair.
Recommended by Japan Atopy Association.
Cartridges can be saved by switching between "purified water" for bathing and "raw water" for cleaning.
Cartridge (1 piece: PM7164-1, 3 pieces set: PM7164-3S) The guideline for replacement time is about 3 months.
(Free residual chlorine reduction capacity: Approximately 5500L)
It penetrates deep into pores and wrinkles, adsorbs dirt and removes it.
The effect of warming the body lasts.
[Insulation]
Cover the path of hot water with a wall of water to prevent heat from getting on
[Extraction power]
Water containing ultra-fine bubbles can be thickened when the soup stock is taken.
Barley tea can also be drained quickly.
Okonomiyaki flour is also mixed neatly.
Shower mixer tap with wall
* When cleaning the strainer, do not loosen the strainer suddenly, but close the flow control plug .
Hot water may spurt out, causing burns or property damage that wets household goods.
* Be sure to adjust the temperature so that the hot water will come out according to the scale.
Depending on the conditions of use, the hot water on the scale may not come out and you may get burned.
* Do not pipe hot water in reverse. You may get burned because it does not work properly. In the case of reverse piping, by using a reverse piping adapter (sold separately), hot water can be used as indicated even with reverse piping .
SANEI Part No .: PU70-3S (reverse piping adapter)
* Usable water quality: tap water and drinkable well water

Ulasan Produk

Tidak ada ulasan