SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo mixing stopper (with voice recognition unit)

Sebelum PPN:
Rp26.999.900
Spesifikasi
Clamping Thickness (mm)5~20
Mounting Hole Diameter (mm)35~40
Width Across Flats (mm)Mounting lock nut: 38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voice recognition function for kitchen & wireless thermo mixing tap. (With wireless switch and AC adapter) By using commercially available Google Home (sold separately) and Amazon Echo (sold separately), you can stop water discharge by voice recognition or stop water with a fixed amount. You can also operate it from your smartphone by setting Google Assistant or Amazon Alexa. You can also press the wireless switch to stop water discharge. Regardless of the installation location, the wireless switch has a large switch surface, so you can operate the switch with your elbows or steps. Mounting diameter 35-40 mm, thickness 5-20 mm. * When using the voice recognition system on Google Home and Amazon Echo, initial settings with IFTTT, Webhook, Beebotte, and Node-RED are required. * Initial settings are also required for Google Assistant and Amazon Alexa.

Ulasan Produk

Tidak ada ulasan