SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) thermo mixer faucet

Sebelum PPN:
Rp6.299.900 - Rp6.599.900
Spesifikasi
Mounting Dimensions120~200(m)
Pipe Length (mm)170
ROHS Directive (Corresponding to 10 Substances)Correspondence
Spout Length (mm)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Keep the right temperature] The thermo cartridge automatically adjusts the amount of hot water mixed to maintain a constant temperature.
[Click mechanism] A click mechanism is used in the switching handle. When you align the shower ring with the fully open position and the water stop position (center), it will click.
An all-plated bathroom with a luxurious feel. The length of the pipe is 170mm.
Installation dimensions: 120-200 *After installation, please check for water leakage.
As a bathroom mixer tap
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan