SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo deck shower mixer tap

Sebelum PPN:
Rp10.999.900
Spesifikasi
Mounting Screw Spacing (mm)102
Pipe Length (mm)200
Spout Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep a constant temperature with a thermostat. Insulated body that does not get hot even if you touch the body. Deck type left-handed specification. Mounting pitch 102 mm. High-class design of plated shower head and metallic hose. Easy-to-use handle.

Ulasan Produk

Tidak ada ulasan