SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Stop Shower Adapter (Sambungan Stop Shower)
#Grup produk P115024463
Spesifikasi
| Thread Size | G1/2 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Just attach it to your current shower head and it will quickly change to include a stop function! An excellent product that allows you to add a stop function to your favorite shower head as it is. You can easily stop at hand when you want to stop for a while. Since the button part and the head part are independent, the head rotates 360°. You can use it comfortably without the stress of twisting the hose every time you move the shower head. The shower and hose are integrated and difficult to use...The hose gets twisted every time you use it...Relieves that kind of stress. The water saving rate is about 20%! By frequently stopping the water by operating the button at hand, there is a water saving effect of about 20% (based on the hot water saving A1 (water stopping mechanism at hand)). You can easily save money when lathering shampoo or cleaning the bath.
As an adapter that can convert a shower head to one with a stop function
* If you use it again after stopping the water before use, hot water may come out for 1 to 2 seconds. Make sure the temperature is right. Please be careful as there is a risk of burns. * Hand stop is temporary. After use, release the stop of the shower head and be sure to turn off the water at the faucet side. The shower hose may be damaged. * Cannot be used with a mixing tap that does not have a backflow prevention mechanism (check valve). Backflow of hot water may damage the hot water supply equipment. * If the shower hose has deteriorated, it may burst or break due to the water stop pressure. *If there is a large difference between the water supply and hot water supply pressure, the hot water temperature will rise rapidly during use, and there is a risk of burns. *The flow rate of the shower may decrease. When using in areas with low water pressure, do not use water-saving showers, showers with functions, etc. where the flow rate is extremely low. [When the water pressure is high] *When the water pressure is 0.3 MPa or more, the hose may be damaged due to sudden closing at the tip, so we recommend using a pressure regulating valve (PV710F). * If the joint between the mixer tap body and the shower hose is made of resin, it may be damaged due to fluctuations in water pressure. We recommend replacing with metal parts.
As an adapter that can convert a shower head to one with a stop function
* If you use it again after stopping the water before use, hot water may come out for 1 to 2 seconds. Make sure the temperature is right. Please be careful as there is a risk of burns. * Hand stop is temporary. After use, release the stop of the shower head and be sure to turn off the water at the faucet side. The shower hose may be damaged. * Cannot be used with a mixing tap that does not have a backflow prevention mechanism (check valve). Backflow of hot water may damage the hot water supply equipment. * If the shower hose has deteriorated, it may burst or break due to the water stop pressure. *If there is a large difference between the water supply and hot water supply pressure, the hot water temperature will rise rapidly during use, and there is a risk of burns. *The flow rate of the shower may decrease. When using in areas with low water pressure, do not use water-saving showers, showers with functions, etc. where the flow rate is extremely low. [When the water pressure is high] *When the water pressure is 0.3 MPa or more, the hose may be damaged due to sudden closing at the tip, so we recommend using a pressure regulating valve (PV710F). * If the joint between the mixer tap body and the shower hose is made of resin, it may be damaged due to fluctuations in water pressure. We recommend replacing with metal parts.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stop%20Shower%20Adapter%20(Sambungan%20Stop%20Shower)/cvP115024463-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
