Yoshitake Steam trap +1010

Sebelum PPN:
Rp4.199.900 - Rp4.899.900
Spesifikasi
ConnectorJIS Rc
Dimension H (mm)154
Material (Bucket)SUS
Material (Main Unit)SUS
Material (Valve / Valve Seat)SUS
Maximum Operating Pressure (MPa)2.8
Maximum Operating Temperature (°C)427
Maximum Pressure (MPa)2.8
Operating Temperature Range (°C)427
Suitable fluidSteam drain
TypeReverse bucket type
Type of ConnectionScrewed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made entirely of stainless steel, it has a structure and material that is resistant to wear and corrosion.
Small and lightweight.
Resistant to freezing.

Ulasan Produk

Tidak ada ulasan