SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Standing Faucet with Wireless Switch (Kran Sensor Nirkabel)
#Grup produk P115023640
Spesifikasi
| Applicable Place | Washroom |
|---|---|
| Faucet Type | Single faucet |
| Function | Automatic water stop: Automatic water stop 5 minutes after spouting |
| Maximum Operating Temperature (°C) | Water heater: 40 or less |
| Nominal Diameter | Water supply: G1 / 2 |
| Nominal Diameter (mm) | 13 |
| Power Consumption (W) | Standby: 0.5, Operating: 5 |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply Method | Power / battery type |
| Region to Use | General land |
| Sensing Distance (mm) | Maximum: Approximately 90-100 |
| Tap Spout Height(mm) | 112 |
| Type of Sign | All exchanges (with stand) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. (Since the water is automatically stopped, there is no need to worry about forgetting to stop it.) It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. We have adopted a wireless switch that allows you to freely change the installation location according to the user. The operating power of the controller is AC100V. If the supply of AC100V is stopped due to a power outage, etc., it is possible to operate with alkaline batteries (AA x 2 sold separately) as a backup power source. In case the backup battery is exhausted and cannot be used in the event of a power outage, etc., it is equipped with a stopper rod (emergency forced opening screw * that makes it possible to drain water as an emergency measure).
As a faucet for washrooms and washrooms
* This product uses an outlet. It is desirable to have an outlet under the sink. * [Tools required for construction] A nut tightening tool (SANEI part number: R354) is required when turning the mounting nut. Opposite side of locknut: 23mm * [Mounting range] Counter hole diameter Φ22 ~ 26 Thickness 5 ~ 30mm
As a faucet for washrooms and washrooms
* This product uses an outlet. It is desirable to have an outlet under the sink. * [Tools required for construction] A nut tightening tool (SANEI part number: R354) is required when turning the mounting nut. Opposite side of locknut: 23mm * [Mounting range] Counter hole diameter Φ22 ~ 26 Thickness 5 ~ 30mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Standing%20Faucet%20with%20Wireless%20Switch%20(Kran%20Sensor%20Nirkabel)/hsP115023640-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
