SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Standing Faucet Touch Type (Kran Sensor Sentuh)
#Grup produk P115023622
Spesifikasi
| Applicable Place | Washroom |
|---|---|
| Color | Black |
| Faucet Type | Single faucet |
| Included Accessories | AC adapter |
| Nominal Diameter | G1/2 |
| Nominal Diameter (mm) | 13 |
| Power Consumption (W) | Standby: 1.2W Operating: Maximum 2.3W |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply Method | Powered |
| Region to Use | General land |
| Tap Spout Height(mm) | 114 |
| Type of Sign | All exchanges (with stand) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Touch sensor: You can spout or stop water by touching the spout body. The water will stop automatically about 6 seconds after the water is discharged. Please use at a water discharge temperature of 40 ° C or less.
As a faucet for hand washing.
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to other equipment that uses an inverter. Please install them separately. Do not install in direct sunlight. Do not attach it to a metal counter (top plate). [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ22 to 26 Thickness 5 to 30 mm [Tools required for construction] A nut tightening tool (SANEI part number: R354) is required when turning the mounting nut. Opposite side of mounting nut: 23 mm
As a faucet for hand washing.
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to other equipment that uses an inverter. Please install them separately. Do not install in direct sunlight. Do not attach it to a metal counter (top plate). [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ22 to 26 Thickness 5 to 30 mm [Tools required for construction] A nut tightening tool (SANEI part number: R354) is required when turning the mounting nut. Opposite side of mounting nut: 23 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Standing%20Faucet%20Touch%20Type%20(Kran%20Sensor%20Sentuh)/haP115023622-6.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
