SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) standing faucet

Sebelum PPN:
Rp9.699.900
Spesifikasi
MaterialCeramic
Mounting Hole Diameter (mm)33~35
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width Across Flats (mm)(Mounting lock nut) 36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a foaming type vertical faucet with a constant flow function (approximately 5L/min) and less water splash.
The foam water discharge contains air bubbles and is easy to use, reducing water splash.
The water stop part uses ceramic with excellent durability and heat resistance.
By moving the lever up and down, water can be spouted and stopped with a single touch.
JIS standard products
As a washbasin mixer tap
*After installation, check for water leakage.
Feature
Specification
(With constant flow function) Approx. 5L/min

Ulasan Produk

Tidak ada ulasan