SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Standing Faucet Touch Type (Kran Sensor Sentuh)
#Grup produk P115023145
Spesifikasi
| Applicable Place | Washroom |
|---|---|
| Color | Silver |
| Faucet Type | Single faucet |
| Function | Water stops automatically about 6 seconds after water is discharged |
| Maximum Power Consumption (W) | Operating: 2.3 |
| Nominal Diameter | G1/2 |
| Nominal Diameter (mm) | 13 |
| Operating Ambient Temperature (°C) | 1~40 |
| Power Consumption (W) | Standby: 9.6mW Operating: Maximum 1074mW |
| Power Consumption Standby Mode (W) | 1.2 |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply Method | Powered |
| Region to Use | General land |
| Supply Pressure (MPa) | Minimum water pressure: 0.05 (fluid pressure), maximum water pressure: 0.75 (hydrostatic pressure) |
| Tap Spout Height(mm) | 112 |
| Type of Sign | All exchanges (with stand) |
| Water Temperature (°C) | 0 to 40 (no freezing) |
| Water Used | Tap water |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Touch sensor / spout port You can spout or stop water by touching the main body., The water will stop automatically about 6 seconds after the water is discharged., Please use at a water discharge temperature of 40 °C or less.
Faucet for washbasin / hand wash
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to other equipment that uses an inverter. Please install them separately. Do not install in direct sunlight. Do not attach it to a metal counter (top plate). Do not use any parts other than those included in the package. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ22 to 26 Thickness 5 to 30 mm [Tools required for construction] A nut tightening tool (SANEI part number: R354) is required when turning the mounting nut. Opposite side of mounting nut: 23 mm
Faucet for washbasin / hand wash
[Do not install in the following locations as it may cause malfunction. ] It may malfunction due to other equipment that uses an inverter. Please install them separately. Do not install in direct sunlight. Do not attach it to a metal counter (top plate). Do not use any parts other than those included in the package. [Maximum operating temperature] 40 ° C or less [Mounting range] Counter hole diameter Φ22 to 26 Thickness 5 to 30 mm [Tools required for construction] A nut tightening tool (SANEI part number: R354) is required when turning the mounting nut. Opposite side of mounting nut: 23 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Standing%20Faucet%20Touch%20Type%20(Kran%20Sensor%20Sentuh)/41P115023145-6.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
