SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Stand faucet

Sebelum PPN:
Rp5.599.900 - Rp10.999.900
Spesifikasi
Handle TypeLever handle
Mounting Hole Diameter (mm)33~35
Nominal Diameter (mm)13
Width Across Flats (mm)Mounting lock nut: 36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A faucet suitable for hand washing in washrooms. A type that can stop water from flowing out with one touch. Foam spouting makes it difficult for water to splash. Mounting hole diameter: 33 to 35 mm, opposite side of mounting lock nut: 36 mm.

Ulasan Produk

Tidak ada ulasan