SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Spindle for Kitchen Faucet Tap Spindle (Left-Hand Thread)

Sebelum PPN:
Rp269.900
Spesifikasi
Nominal Diameter (mm)13
Overall Length (mm)49.5
Product TypeLeft-hand thread
Screw SizeSpindle upper part: W3 / 16 mountain 24, diameter 9.5 serrations +16 equal parts, spindle lower part Nijo: TW19 mountain 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spindle for SANEI kitchen faucets.
A type that stops water in a counterclockwise direction.
Hanging top specifications.
Water can be discharged and stopped without turning the lever too much.
Thread size at the top of the spindle: W3 / 16 threads 24, diameter 9.5 serrations 16 equal divisions Spindle bottom double thread size: TW 19 threads 6.
For repairing kitchen faucets
* Be sure to close the water stopcock before replacing.
* Check for water leaks after installation.
* Please check the size before purchasing.
Feature
Specification
Nijo screw for kitchen

Ulasan Produk

Tidak ada ulasan