SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Solar Four-Valve Mixer Faucet (Kran Panas Dingin)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Applicable PlaceBathroom
Cell Spacing (mm)Installable piping: 120-250
Height (mm)151
Length (mm)259
Mass (g)2400
Mounting ScrewPJ1/2
Pipe Length (mm)Water spout: 170
Region to UseGeneral land
Width (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use it by warming water with a solar (solar water heater).
The black valve (blue circle) on the right side is used to send water to the solar water heater, and the black valve (red circle) on the left side is used to discharge the stored hot water.
If you want to drain hot or cold water from normal piping, use the white handle.
Combined solar and boiler
Mixing tap with shower for bathroom

Ulasan Produk

Tidak ada ulasan