SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Smooth Rotating Shower Adapter Gurupita

Sebelum PPN:
Rp319.900
Spesifikasi
ColorSilver
Mass (g)9.5 (g)
Maximum Operating Temperature (°C)60
Quantity1
Suitable Size[Shower head thread] G1/2, [Hose thread (head side/mixer tap side)] Head side: G1/2, Mixer tap side: G1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Eliminate minor annoyances in the bath!] The rotating ring is not affected by water pressure, so the shower head, which tends to turn away on its own, will stop exactly in the direction you want it to.
[Easy to install] No tools are required for installation! Simply turn it around by hand for easy installation.
[Compatible manufacturers (screw standard G1/2)] Some products from SANEI, TOTO, KAKUDAI, TBC, YUKO, Mizutani, Noritz, Osaka Gas, and MYM. *The above may not apply due to changes in screw specifications, etc.
Maximum operating temperature: 60°C, Operating water pressure: 0.05MPa (flow pressure) to 0.75MPa (static pressure)
Shower head adapter
*If you use tools or screw in at an angle when installing, the threads may be stripped and you may not be able to connect. The cover may move up and down slightly, but this will not affect the use of the product.

Ulasan Produk

Tidak ada ulasan