SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Hose Joint Slim Type (Sambungan Selang)

Sebelum PPN:
Rp149.900
Spesifikasi
Operating Temperature Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thin hose for watering can be used by removing the water supply hose for the washing machine.
One-touch connection of hose.
Suitable for hoses with an inner diameter of 7.5 to 9 mm and an outer diameter of 11 to 13.5 mm.
* If the tip of the hose may come into contact with sewage or the water surface of the washing tub, or if the water supply port of the washing machine may come into contact with the water surface of the washing tub, a check valve is required for the faucet. When water is cut off, sewage or washing machine water may flow back into the water supply.

Ulasan Produk

Tidak ada ulasan