SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Slide bar

Sebelum PPN:
Rp6.999.900
Spesifikasi
Height (mm)1048
Length (mm)Bar: 1000
Mass (g)660
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Turn the handle to unlock and adjust the height.
The slide bar can be used at a distance of 1000 mm, and the hook can be moved up and down.
You can move the shower position freely.
You can use the shower at the height of each family, when you wash your head,
You can adjust the position of the shower head when you warm your feet.
You can change the angle of the shower by inserting the shower head into the shower hook, squeezing the shower head, and tilting it back and forth.
As a shower hook that can be moved up and down
* This device is not a nigiri river (handrail) for motion support.
Do not hang on the equipment or pull strongly.
There is a risk of injury due to damage.
* The slide part of the shower hook assembly may fall and the shower head may fall, resulting in injury.
* Do not disassemble the shower hook assembly.
If disassembled, it may be damaged or may not operate properly.
* Do not hang anything other than the intended purpose.
There is a risk of injury due to damage.
* Do not use in a damaged, broken or deformed state.
Do not disassemble by anyone other than a technician who can maintain and inspect.
The equipment may be damaged, resulting in injury or malfunction.
* Regularly check the equipment for rattling.
Parts may fall, resulting in injury or malfunction.

Ulasan Produk

Tidak ada ulasan