SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Slide bar
#Grup produk P115019540
Spesifikasi
| Height (mm) | 828 |
|---|---|
| Length (mm) | Bar: 780 |
| Mass (g) | 630 |
| Width (mm) | 160 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Turn the handle to unlock and adjust the height.
The slide bar can be used at a distance of 780 mm, and the shower hook can be moved up and down.
You can move the shower position freely.
You can use the shower at the height of each family member, and you can adjust the position of the shower head when you wash your head or warm your feet.
Insert the shower head into the shower hook, grab the shower head,
You can change the angle of the shower by tilting it back and forth.
As a shower hook that can be moved up and down
* This device is not a nigiri river (handrail) for motion support.
Do not hang on the equipment or pull strongly.
There is a risk of injury due to damage.
* The slide part of the shower hook assembly may fall and the shower head may fall, resulting in injury.
* Do not disassemble the shower hook assembly.
If disassembled, it may be damaged or may not operate properly.
* Do not hang anything other than the intended purpose.
There is a risk of injury due to damage.
* Do not use in a damaged, broken or deformed state.
Do not disassemble by anyone other than a technician who can maintain and inspect.
The equipment may be damaged, resulting in injury or malfunction.
* Regularly check the equipment for rattling.
Parts may fall, resulting in injury or malfunction.
The slide bar can be used at a distance of 780 mm, and the shower hook can be moved up and down.
You can move the shower position freely.
You can use the shower at the height of each family member, and you can adjust the position of the shower head when you wash your head or warm your feet.
Insert the shower head into the shower hook, grab the shower head,
You can change the angle of the shower by tilting it back and forth.
As a shower hook that can be moved up and down
* This device is not a nigiri river (handrail) for motion support.
Do not hang on the equipment or pull strongly.
There is a risk of injury due to damage.
* The slide part of the shower hook assembly may fall and the shower head may fall, resulting in injury.
* Do not disassemble the shower hook assembly.
If disassembled, it may be damaged or may not operate properly.
* Do not hang anything other than the intended purpose.
There is a risk of injury due to damage.
* Do not use in a damaged, broken or deformed state.
Do not disassemble by anyone other than a technician who can maintain and inspect.
The equipment may be damaged, resulting in injury or malfunction.
* Regularly check the equipment for rattling.
Parts may fall, resulting in injury or malfunction.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Slide%20bar/f0P115019540-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
