SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single spray mixer tap

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-2023-98
Hose Length (m)(Drawer) 1
Nut Opposite Side (mm)(Mounting lock) Lever side: 38, spray side: 46
Thickness (mm)5~15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for washing hair because the head can be moved freely. It is possible to switch between two water streams, shower and rectification. Easy-to-grip ring handle. Nut type, cold region specifications

Ulasan Produk

Tidak ada ulasan