SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single Spray Mixer Faucet (Kran Mixer Satu Tuas)
#Grup produk P115018523
Spesifikasi
| Clamping Thickness (mm) | 5~30 |
|---|---|
| Mounting Hole Diameter (mm) | 35~38 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type | For cold regions |
| Width Across Flats (mm) | (hexagonal nut) 46 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is hygienic as it can be operated without touching the faucet.
After cutting meat, handling fish, kneading hamburgers, and holding rice balls, you can quickly wash your hands without touching them.
To prevent continuous water flow, the water will automatically shut off after 1 minute of continuous water flow.
*An outlet is required, so please check the location of the outlet around the kitchen.
The shower hose can be pulled out 1.4m. It is possible to switch between shower water and rectified water, so you can use it according to your needs.
Since it is a gooseneck type, you can use a spacious sink.
In addition, it is easy to clean, and the shape around the faucet prevents it from getting dirty, reducing the amount of time you spend cleaning it.
Mounting hole diameter: 35 to 38 mm Width across hex nut: 46 mm Mountable thickness: 5 to 30 mm Outlet type With constant flow valve (approx. 4 L/min)
As a washbasin mixer tap
*After installation, check for water leakage.
After cutting meat, handling fish, kneading hamburgers, and holding rice balls, you can quickly wash your hands without touching them.
To prevent continuous water flow, the water will automatically shut off after 1 minute of continuous water flow.
*An outlet is required, so please check the location of the outlet around the kitchen.
The shower hose can be pulled out 1.4m. It is possible to switch between shower water and rectified water, so you can use it according to your needs.
Since it is a gooseneck type, you can use a spacious sink.
In addition, it is easy to clean, and the shape around the faucet prevents it from getting dirty, reducing the amount of time you spend cleaning it.
Mounting hole diameter: 35 to 38 mm Width across hex nut: 46 mm Mountable thickness: 5 to 30 mm Outlet type With constant flow valve (approx. 4 L/min)
As a washbasin mixer tap
*After installation, check for water leakage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Single%20Spray%20Mixer%20Faucet%20(Kran%20Mixer%20Satu%20Tuas)/ejP115018523-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
