SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single shower mixer tap

Sebelum PPN:
Rp6.799.900
Spesifikasi
Applicable PlaceBathroom
Cell Spacing (mm)Installable piping: 120-220
Compatible FaucetSmall flow rate water discharge / saving hot water B1
Handle TypeRing lever
Height (mm)213
Length (mm)283
Mass (g)2800
Mounting ScrewPJ1/2
Pipe Length (mm)Water spout: 190
Region to UseCold region
Width (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single lever handle, which allows water discharge / stop operation and temperature control with a single lever, is very easy to operate.
It is easy to use and ideal for everyone from the elderly to children.
JIS standard products
Mixing tap with shower for bathroom

Ulasan Produk

Tidak ada ulasan