SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole washbasin mixer tap

Sebelum PPN:
Rp8.299.900 - Rp8.699.900
Spesifikasi
Applicable PlaceWashroom
Clamping Thickness (mm)5~25
Connection ThreadG1/2
Width Across Flats (mm)Mounting locknut: 46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single lever handle, which allows you to spout / stop water and adjust the temperature with a single lever, is very easy to operate. It is a type that is easy to use for everyone, from elderly people to children, so it is ideal for water areas that are frequently used. Ceramic with excellent durability is used for the waterproof part. When attaching the nut to the mounting screw, it can be inserted to the top plate without turning, and it is a mixing tap that can be installed easily. Foam spouting that contains air and suppresses water splash. No pop-up, no rubber stopper
As a washbasin faucet.

Ulasan Produk

Tidak ada ulasan