SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single-Hole Washbasin Mixer Faucet (Kran Wastafel Panas Dingin)

Sebelum PPN:
Rp6.799.900 - Rp8.699.900
Spesifikasi
Applicable PlaceWashroom
Clamping Thickness (mm)5~25
Connection ThreadG1/2
Width Across Flats (mm)Mounting locknut: 46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single lever handle, which allows you to spout / stop water and adjust the temperature with a single lever, is very easy to operate. It is a type that is easy to use for everyone, from elderly people to children, so it is ideal for water areas that are frequently used. Ceramic with excellent durability is used for the waterproof part. When attaching the nut to the mounting screw, it can be inserted to the top plate without turning, and it is a mixing tap that can be installed easily. Foam spouting that contains air and suppresses water splash. No pop-up, no rubber stopper
As a washbasin faucet.
* Do not touch the left side of the faucet directly with your skin. * Because it is on the hot water supply side, it is hot and may cause burns. * When using hot water, do not touch your skin directly with the spout. * Since the spout is hot, there is a risk of burns. * Please use the hot water supply temperature up to 85 °C. * If used at 85 ° C or higher, the life of the device will be shortened. * To prevent burns due to malfunction, we recommend hot water supply at 42-60 ° C. * After using hot water, let the water run for a while before stopping the water. * The next time you use it, the hot water remaining in the faucet may come out and you may get burned. Do not drop a heavy object on the tip of the spout or rotate it with force. * The life of the packing may be shortened due to friction, deformation, etc., and a small amount of water may seep out from the spouting part when spouting water.

Ulasan Produk

Tidak ada ulasan