SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole washbasin mixer tap

Sebelum PPN:
Rp10.999.900
Spesifikasi
Clamping Thickness (mm)5~30
ColorMatte black
Mounting Hole Diameter (mm)33~35
Region to UseCold region
Width Across Flats (mm)Mounting lock nut: 36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
column series mixing tap. Slim type. Foam spouting that does not easily splash water. No pop-up, no rubber stopper. Opposite side of mounting lock nut: 36 mm. Mounting hole diameter: 33 to 35 mm, mountable thickness 5 to 30 mm.

Ulasan Produk

Tidak ada ulasan