SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole washbasin mixer tap

Sebelum PPN:
Rp15.999.900
Spesifikasi
Clamping Thickness (mm)5~30
ColorWhite kneading
Mounting Hole Diameter (mm)33~35
Region to UseCold region
Width Across Flats (mm)Mounting lock nut: 36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SUTTO series mixing tap. Color: White paste. Foam spouting that does not easily splash water. No pop-up, no rubber stopper. Opposite side of mounting lock nut: 36 mm. Mounting hole diameter: 33 to 35 mm, mountable thickness 5 to 30 mm. Cold region specifications.

Ulasan Produk

Tidak ada ulasan