SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole spray branch mixing tap

Sebelum PPN:
Rp7.599.900 - Rp7.699.900
Spesifikasi
Applicable Placekitchen
Compatible FaucetWater priority spouting / saving hot water C1
Handle TypeRing lever
Height (mm)288
Hose Length (m)1
Included AccessoriesWasher
Length (mm)280
Mass (g)2600
Mounting Hole Diameter (mm)35~39
SpoutShower, rectification
Thickness (mm)5~30
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a branch port that is convenient for connecting a water purifier or dishwasher (both hot and cold water can be sent, the branch port does not rotate)
Since the head can be pulled out up to 1 m, you can wash every corner of the kitchen sink.
The single lever handle, which allows water discharge / stop operation and temperature control with a single lever, is very easy to operate.
The lever handle has a ring shape, making it easy to operate.
It is a JIS standard product.
Mixing tap for kitchen.
* When installing a valve at the branch port, the SANEI branch port adapter (PT209-13) sold separately is required.

Ulasan Produk

Tidak ada ulasan