SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole mixer tap

Sebelum PPN:
Rp4.199.900
Spesifikasi
Applicable Placekitchen
Mounting Thickness (mm)min 5 - max 30
Pipe Length (mm)270
Region to UseGeneral land use
Spout Length (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single one-hole mixer tap for the kitchen. It is foamy water that is difficult to splash. Since it can handle mounting hole diameters of 33mm to 47mm, it can be installed in most kitchens without checking the hole diameter in advance. (If the hole diameter is 41mm or more, use the attached ring.) You can save about 8,600 yen a year with the Plus Eco Series, which expands the range of water discharge and prevents wasteful use of hot water. It is a top construction type that can fix the main body from above without crawling under the counter. Since there is no rotation regulation for the foam adapter and water discharge pipe with washer, it rotates 360°.
As a mixer tap for the kitchen
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan