SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one-hole branch mixing tap

Sebelum PPN:
Rp5.399.900 - Rp5.499.900
Spesifikasi
Applicable Placekitchen
Compatible FaucetWater priority spouting / saving hot water C1
Handle TypeRing lever
Height (mm)224
Length (mm)301
Mass (g)2100
Mounting Hole Diameter (mm)35~39
SpoutFoam
Thickness (mm)5~30
Width (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a branch port that is convenient for connecting a water purifier or dishwasher (both hot and cold water can be sent, the branch port does not rotate)
You can do it by yourself from above without going to the counter.
The single lever handle, which allows water discharge / stop operation and temperature control with a single lever, is very easy to operate.
The lever handle has a ring shape, making it easy to operate.
It is a JIS standard product.
Mixing tap for kitchen.
* When installing a valve at the branch port, the SANEI branch port adapter (PT209-13) sold separately is required.
* If there is a step of 9 mm or more between the faucet mounting surface and the counter top surface, it cannot be mounted.
Feature
Specification
Mixing tap with branch port

Ulasan Produk

Tidak ada ulasan