SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one hole spray mixing tap

Sebelum PPN:
Rp6.399.900 - Rp6.599.900
Spesifikasi
Hose Length (m)1.1
Mounting Hole Diameter (mm)35~40
Width Across Flats (mm)Mounting lock nut: 38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shower head can be pulled out and used, making it convenient for washing sinks. Shower and straight switching type. Installation is a nut type. The water discharge pipe rotates 115 degrees. Drawer hose length: 1.1m, mounting hole diameter: 35-40mm, mounting lock nut opposite side: 38mm.

Ulasan Produk

Tidak ada ulasan