SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one hole mixing tap

Sebelum PPN:
Rp4.099.900 - Rp4.399.900
Spesifikasi
Mounting Hole Diameter (mm)35~39
Suitable Thickness of Workpiece (mm)5~30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Click the eco-position to let you know where the hot water comes out, and prevent waste of hot water. For kitchenettes with short pipes. For mounting hole diameter 35 to 39 mm and top plate thickness 5 to 30 mm. A type that is attached with bolts. Foam spouting makes it difficult for water to splash. The water discharge pipe rotates 116 degrees.

Ulasan Produk

Tidak ada ulasan