SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single one hole mixing tap

Sebelum PPN:
Rp4.099.900 - Rp4.199.900
Spesifikasi
Mounting Hole Diameter (mm)35~39
Suitable Thickness of Workpiece (mm)5~30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Click the eco-position to let you know where the hot water comes out, and prevent waste of hot water. For mounting hole diameter 35 to 39 mm and top plate thickness 5 to 30 mm. A type that is attached with bolts. Foam spouting makes it difficult for water to splash. The water discharge pipe rotates 80 degrees.

Ulasan Produk

Tidak ada ulasan