SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single Mixing Tap Sensor Type (Kran Sensor)
#Grup produk P115016048
Sebelum PPN:
Rp20.999.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Place | kitchen |
|---|---|
| Faucet Type | Mixing tap |
| Maximum Operating Temperature (°C) | Water heater: 60 or less |
| Nominal Diameter | Water supply: G1 / 2 |
| Nominal Diameter (mm) | 13 |
| Power Consumption (W) | Standby: 0.5, Operating: Maximum 2 |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply Method | Powered |
| Region to Use | General land |
| Sensing Distance (mm) | [Upper sensor] Approximately 20 to 50, [Lower sensor] Approximately 50 to 150 |
| Tap Spout Height(mm) | 167 |
| Type of Sign | All exchanges (with stand) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. With a button that can be switched between rectified water discharge and shower water discharge with the shower head. In addition, the shower head can be pulled out. If it is difficult to pull it out, put your hand on the shower hose and operate it. It is a spray type and is convenient for washing sinks. The following sensors operate only when the lever is raised, and water can be discharged. Eco-sensor [Unconsciously saves water]... Water is discharged only while the sensor is sensing the hand. Water can be easily saved without the need for a stop operation. In the case of spouting water by operating the upper sensor, the eco sensor will be disabled. The sensing distance is about 50mm to about 150mm. (Adopts a distance sensor that uses infrared rays) For safety, it is set so that hot water above 50 ° C does not come out. (If 50 ° C or higher is detected, the water will be forcibly stopped and the thermo lamp will blink red (LED).) If the eco-sensor continues to spout water for 1 minute, the water will automatically stop and the thermo lamp will turn on. Flashes yellow (LED). You can re-spout water by moving the detected object from the sensor detection range and presenting it again. Upper sensor [Used for continuous water discharge]... You can stop the water from flowing out by holding your hand over it. It is hygienic because it can be operated without touching the faucet. The sensing distance is about 20 mm to about 50 mm. (Adopts a distance sensor that uses infrared rays) To prevent the water from leaving, it will automatically stop after 5 minutes from the water spouting. Top light [LED lighting]... Brightly illuminates your hand when water is discharged. You can check the water temperature and spouting status by checking the color and light of the thermo lamp. If you want to reduce the sensitivity of the eco-sensor, shorten the detection distance, or do not want the thermo lamp to blink, you can adjust it with the switch in the power box.
As a kitchen faucet.
* Because it may cause false detection, please install under the following conditions. * [For stainless steel sink] Install at a position where the distance from the sink surface to the spout is 200 mm or more and 650 mm or less. * Do not install in a stainless steel sink with a No. 4 finish or higher. (For details, check the website of the Stainless Steel Association "Main surface finish of stainless steel") * [For light-colored sinks] Install at a position where the distance from the sink surface to the spout is 200 mm or more and 550 mm or less. * [For dark-colored sinks] Install at a position where the distance from the sink surface to the spout is 200 mm or more and 500 mm or less. * [For black sink] Cannot be used. * [If there is a glossy drainage port near the mirror surface near the bottom of the sensor detection window] Install it at a position where the distance from the sink surface to the spout is 300 mm or more and 500 mm or less. * Do not use the sensor toward a mirror surface. * This product uses an outlet. It is desirable to have an outlet under the sink. * [Tools required for construction] A nut tightening tool (SANEI part number: R353) is required when turning the mounting nut. Opposite side of mounting nut: 13mm * [Mounting range] Counter hole diameter Φ35-39 Thickness 5-25mm
As a kitchen faucet.
* Because it may cause false detection, please install under the following conditions. * [For stainless steel sink] Install at a position where the distance from the sink surface to the spout is 200 mm or more and 650 mm or less. * Do not install in a stainless steel sink with a No. 4 finish or higher. (For details, check the website of the Stainless Steel Association "Main surface finish of stainless steel") * [For light-colored sinks] Install at a position where the distance from the sink surface to the spout is 200 mm or more and 550 mm or less. * [For dark-colored sinks] Install at a position where the distance from the sink surface to the spout is 200 mm or more and 500 mm or less. * [For black sink] Cannot be used. * [If there is a glossy drainage port near the mirror surface near the bottom of the sensor detection window] Install it at a position where the distance from the sink surface to the spout is 300 mm or more and 500 mm or less. * Do not use the sensor toward a mirror surface. * This product uses an outlet. It is desirable to have an outlet under the sink. * [Tools required for construction] A nut tightening tool (SANEI part number: R353) is required when turning the mounting nut. Opposite side of mounting nut: 13mm * [Mounting range] Counter hole diameter Φ35-39 Thickness 5-25mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Single%20Mixing%20Tap%20Sensor%20Type%20(Kran%20Sensor)/1cP115016048-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
