SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single mixing stopper (with wireless switch)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Clamping Thickness (mm)5~30
Mounting Hole Diameter (mm)36~40
Width Across Flats (mm)Mounting lock nut: 38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless thermo mixing tap for kitchen. (With wireless switch and AC adapter) You can spout and stop water just by pressing the switch. Since it is wireless, the switch surface is large, so you can operate the switch with your elbows or stepping on it, regardless of where the switch is installed. Shower / rectification switching. Stay 130 ° rotation. No water receptor required. Mounting diameter 36-40 mm, thickness 5-30 mm. With AC adapter.

Ulasan Produk

Tidak ada ulasan