SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single Mixing Stopper Touch Type (Kran Sentuh)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Applicable Placekitchen
ColorSilver
Faucet TypeMixing tap
Hose Length (m)1.1
Nominal DiameterG1/2
Nominal Diameter (mm)13
Power Consumption (W)Standby: 9.6mW Operating: Maximum 1074mW
Power Input (V)AC100(50/60Hz)
Power Supply MethodPowered
Region to UseGeneral land
Spout Length (mm)255
Tap Spout Height(mm)157
Type of SignAll exchanges (with stand)
Width Across Flats (mm)Mounting lock nut: 38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can spout and stop water without operating the handle when your hands are dirty or both hands are occupied. It is easy to operate even for small children and those who have difficulty operating the handle. You can use it hygienically because you can stop the water from flowing out without touching the faucet. Also, since it is not touched, it is difficult for water stains to adhere to the faucet body, reducing the burden of cleaning. ● Touch detector , You can stop the water from flowing out by touching the spout., To prevent the water from being left out, the water will stop automatically if it continues for 5 minutes after the water is discharged. You can re-spout water by touching the spout again. ● How to use Raise the lever and touch the touch detection part of the spout body to get water out., If you touch it again, it will stop., If you keep touching it, it will not work. [Stop with touch] Water can be spouted or stopped by just touching the body lightly. The water will stop automatically in about 5 minutes. [Display the water discharge temperature in color] Depending on the water discharge temperature, you will be notified by blue, green, yellow, orange, and red (warning display) lights. [Drawer hose 1.1m] The head can be pulled out, so you can wash every corner of the kitchen sink. [Shower water flow switching] Shower water discharge suitable for washing a wide surface, rectified water discharge that suppresses water noise and discharges straight and clean water can be switched. [Water discharge pipe rotation regulation] It is safe because the water discharge pipe does not rotate to the back. It doesn't mean that the floor is flooded by inadvertently turning the pipe in an island kitchen. [Ring lever] The lever handle is ring-shaped and easy to operate.
Kitchen faucet
[Maximum operating temperature] 60 ° C or less [Mounting range] Counter hole diameter Φ35-40 Thickness 5-30mm [Tools required for construction] A nut tightening tool (SANEI part number: PR357) is required when tightening the mounting nut. Opposite side of mounting nut: 38mm

Ulasan Produk

Tidak ada ulasan