TOTO Single Mixing Faucet with Wall (Eco-single)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Operating Ambient Temperature (°C)1-40 * Cannot be used in areas where freezing is expected.
Product TypeWith wall
Region to UseGeneral land
Spout Length (mm)240
Supply PressureMinimum required water pressure: 0.05MPa (when flowing), maximum water pressure: 0.75MPa (when stationary) * For comfortable use, we recommend a pressure of about 0.2MPa.
Temperature (°C)Maximum hot water supply: 85
Water QualityUsable: tap water or drinkable well water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For general housing
* (1) Set the hot water pressure so that it is not higher than the cold water pressure. * (2) For safety reasons, we recommend using a hot water supply temperature of 60°C or less. * (3) Do not reverse the piping of hot and cold water. * Replacement spout with built-in water purifier THB34 cannot be installed.

Ulasan Produk

Tidak ada ulasan