SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) single mixer tap

Sebelum PPN:
Rp11.999.900
Spesifikasi
Applicable Placekitchen
Cable Length (m)AC adapter: 1800
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor sensing rangeabout 1-5cm
Thickness (mm)5~25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a sensor-type one-hole mixing faucet that can discharge and stop water by holding your hand over the sensor. After cutting meat, handling fish, kneading hamburgers, and making rice balls, you can quickly wash your hands without touching it. Because it is a gooseneck type, you can use the sink widely. In addition, it is easy to clean, and the shape around the faucet does not get dirty, so you can reduce the hassle of cleaning. By pressing the switch button on the water discharge part, it is possible to switch between shower and rectification water discharge. The hose drawer is 1.4m, so you can wash away dirt from the sink. In addition, for temperature adjustment, there is an "eco position click" specification that notifies you with a "click" in front of the hot water. Prevents wastage of hot water. With AC adapter (AC100V) *A power outlet is required, so please check the power outlet position around the kitchen. Continuous water discharge is possible with the top sensor. Equipped with sensor type constant flow valve (10L/min) Discharge pipe rotation regulation 120° Installation is bolt type Nut tightening tool: R356 (sold separately) With automatic water stop function / Automatic when water is continuously discharged for 5 minutes to prevent continuous discharge Stop the water with
As a sensor-type mixer tap used in the kitchen
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan