TOTO Single mixed faucet with stand (Eco single, pop-up)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Applicable PlaceBathroom/Hand-washing area
ColorWater stop handle: Metal
How to OperateMove the handle up and down
Length (mm)Spout: 120
Maximum Temperature (°C)Hot water supply: 85
Mounting HoleOne hole
Operating Ambient Temperature (°C)1~40
Product TypeWith stand
Region to UseGeneral
ShapeWater stop handle: Lever
Spout Length (mm)120
Supply Pressure (MPa)Minimum required: 0.05 (when flowing), maximum: 0.75 (when stationary)
TypeSpitting water, soft
Type of ConnectionIntegrated type
Type of Terminal FittingWith stand
Water UsedTap water or drinking well water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General residential kitchen, facilities, washroom / hand wash
* For comfortable use, we recommend a pressure of about 0.2MPa.
* Cannot be used in areas where freezing is expected.
Feature
Specification
Water supply pipe: Flexible hose, TOTO mark position: Front of main unit, Check valve / VB: None

Ulasan Produk

Tidak ada ulasan