SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Single bathroom mixer tap

Sebelum PPN:
Rp3.199.900
Spesifikasi
Applicable PlaceWashroom
Product TypeWith stand type
Region to UseGeneral land
Spout Length (mm)118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-plated and luxurious design. Foam spouting that does not easily splash water. Mounting piping pitch 102 mm, mounting thickness 5 to 30 mm. With rubber stopper.
Feature
Specification
Water saving, foam spouting

Ulasan Produk

Tidak ada ulasan