SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Showerhead Rainy Basic

Sebelum PPN:
Rp549.900
Spesifikasi
Mass (g)171
Maximum Operating Temperature (°C)60
Water Pressure0.05MPa (fluid pressure)-0.75MPa (hydrostatic pressure)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water saving effect is about 40%, annual saving amount is about 17400 yen. (Gas fee about 11000 yen, water fee about 6300 yen) Extra-fine hole with a hole diameter of 0.3 mm. The ultra-fine straight water flow unique to stainless steel plates makes the skin happy and smooth. By doubling the number of shower holes compared to the conventional one, a unique and dense shower is realized. By arranging the ultra-fine holes in a concentrated manner, the water flow becomes bundled, making it more firm against the skin. It reaches the scalp well, so you can wash off the shampoo at once.

Ulasan Produk

Tidak ada ulasan