SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Shower hose

Sebelum PPN:
Rp699.900
Spesifikasi
ColorMatt white
Hose Length (m)1.8
Maximum Operating Temperature (°C)60
Mounting Screw DiameterShower head side: G1 / 2, faucet side: G1 / 2
Screw SizeShower head side: G1 / 2, faucet side: G1 / 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 1.8m hose that is slightly longer than usual.
The mounting bracket on the shower head side is rotary and avoids the frustration of twisting the hose!
Since both adapters are attached, 2 on the shower head side and 4 on the faucet side, most manufacturers with different faucet bodies and shower heads can handle it.
The refreshing and simple matte white color matches various styles of bathrooms.
Available manufacturers: SANEI, TOTO, LIXIL, KAKUDAI, MYM, KVK, YUKO, TBC, Noritz, etc. Water pressure: 0.05MPa-0.75MPa
Maximum operating temperature: 60 degrees Shower head side screw size: G1 / 2
Faucet side screw size: G1 / 2
For replacing the shower hose in the bathroom.
* When installing and using a shower head with a stop function, it is recommended to use a pressure regulating valve (PV710F) when the water pressure is 0.3 MPa or more.

Ulasan Produk

Tidak ada ulasan