SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Shower Head with ON/Off Pause Switch (Kepala Pancuran Genggam)

Sebelum PPN:
Rp629.900
Spesifikasi
Colormetallic
Connection ThreadG1/2
Height (mm)187
Length (mm)121
Mass (g)176
Water Flow Switchingx
Water Stop SwitchBoth sides switch
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Stop at hand]
Since it has a stop function at hand, it is convenient when you want to stop for a while or save water.
[Momentum up!]
In a place with low water pressure and no momentum. Powers up a shower that is stronger against the skin.
[Shower board that can be removed and washed]
You can remove the shower plate to clean it, so it's easy to keep it clean for a long time.
[Approximately 40% water saving]
Since the amount of boiling water is reduced, it also saves gas bills.
Annual water saving amount Approximately 17,400 yen (Gas fee Approximately 11,100 yen, Water fee Approximately 6,300 yen)
[Slim design that is easy to hold]
A thin, easy-to-grip square type grip shape.
It weighs only about 117g and is recommended for handheld users.
As a shower head in the bathroom.
* Cannot be attached to the balance kettle.
* Cannot be installed on a two-valve mixing tap (a shower ⇔ pipe switching only mixing tap that does not have a temporary water stop function).
* Can be installed with the separately sold (PV822S) check valve adapter.
* If the water pressure is 0.3MPa or more, the shower hose may be damaged due to sudden closing at the tip. Therefore, it is recommended to use the pressure regulating valve (PV710F).
* If the connection between the mixer tap and the shower hose is made of resin, it may be damaged due to fluctuations in water pressure. We recommend replacing it with a metal part.
* Cannot be used for mixing taps that do not have a check valve.
The backflow of hot water may damage the hot water mixing tap and hot water supply equipment.
* Only for household shower faucets. Do not use for solvents or chemicals other than water.
* Do not use as it may not be suitable for business use such as food processing.

Ulasan Produk

Tidak ada ulasan