SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Shower head rainy move (Kepala Pancuran Genggam)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Mass (g)164
Maximum Operating Temperature (°C)60
Water Pressure0.05MPa (fluid pressure)-0.75MPa (hydrostatic pressure)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water saving effect is about 50%, annual saving amount is about 21700 yen. The shower head rotates 60 degrees up and down and 360 degrees left and right, allowing you to freely change the direction of the shower. The angle can be adjusted while fixed to the shower hook. Extra-fine hole with a hole diameter of 0.3 mm. The ultra-fine straight water flow unique to stainless steel plates makes the skin happy and smooth. The number of shower holes has been doubled compared to the conventional model to achieve a high density and unique bathing comfort. It reaches the scalp firmly and can wash away shampoo at once.

Ulasan Produk

Tidak ada ulasan