SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Shower head rainy metallic (Kepala Pancuran Genggam)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Mass (g)156
Maximum Operating Temperature (°C)60
Water Pressure0.05MPa (fluid pressure)-0.75MPa (hydrostatic pressure)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-class type with plating specifications. Water saving effect is about 50%, annual saving amount is about 21700 yen. A convenient hand stop when you want to stop for a while or save water. The hole diameter is 0.3mm, which is unique to stainless steel plates, and the ultra-fine straight water flow makes your skin happy and smooth. The number of shower holes has been doubled compared to the conventional model to achieve a high density and unique bathing comfort. By arranging the ultra-fine holes in a concentrated manner, the water flow becomes bundled, making it more firm against the skin. A stream of water that can wash away shampoo at once.

Ulasan Produk

Tidak ada ulasan