SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Shower head Migami Strong (Kepala Pancuran Genggam)
#Grup produk P115011724
Spesifikasi
| Connection Thread | G1/2 |
|---|---|
| Height (mm) | 195 |
| Included Accessories | Adapter x 3 types, water purification cartridge |
| Length (mm) | 115 |
| Mass (g) | 380 |
| Maximum Operating Temperature (°C) | 60 |
| Water Pressure (MPa) | 0.05 [flow pressure] to 0.75 [static flow pressure] |
| Width (mm) | 67 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[For pre-washing hair before shampoo]
It is important to wash your hair thoroughly before and after shampooing.
migami uses its own water stream to efficiently and thoroughly wash away dirt, supporting reasonable and better scalp care.
A strong stream of water that feels like pushing hard.
[Preshan water stream to brush hair]
Carefully wash away dirt and sebum with pre-wash before shampoo!
Demonstrates a sufficient cleaning effect even with a shampoo that has a gentle detergency.
Use migami to reduce damage to hair and scalp, eliminating daily hair care and styling concerns.
Switch between normal water flow and pre-shan water flow by moving the lever on the shower plate up and down.
[Removes residual chlorine]
A water purification cartridge is built in the shower head to remove residual chlorine in tap water.
You can reduce the damage to your hair and skin.
Estimated cartridge replacement deadline is about 2 months for one person.
(When used for 8 minutes per person per day)
Replacement cartridge part number: pm7160-1 (1 bottle), pm7160-3s (3 bottles)
[Direct temperature stimulation]
Unique high-pressure water flow reaches the skin directly.
It warms up quickly and gives a pleasant stimulus to the scalp for refreshment.
Water saving effect is about 30%. Annual savings of about 13000 yen. (Gas fee: about 8300 yen, water fee: about 4700 yen)
* Since it comes with a comparison adapter when using normal water flow, it can be attached to most manufacturers.
(Excluding some special products)
As a shower head in the bathroom.
* Please do not use for drinking.
It is important to wash your hair thoroughly before and after shampooing.
migami uses its own water stream to efficiently and thoroughly wash away dirt, supporting reasonable and better scalp care.
A strong stream of water that feels like pushing hard.
[Preshan water stream to brush hair]
Carefully wash away dirt and sebum with pre-wash before shampoo!
Demonstrates a sufficient cleaning effect even with a shampoo that has a gentle detergency.
Use migami to reduce damage to hair and scalp, eliminating daily hair care and styling concerns.
Switch between normal water flow and pre-shan water flow by moving the lever on the shower plate up and down.
[Removes residual chlorine]
A water purification cartridge is built in the shower head to remove residual chlorine in tap water.
You can reduce the damage to your hair and skin.
Estimated cartridge replacement deadline is about 2 months for one person.
(When used for 8 minutes per person per day)
Replacement cartridge part number: pm7160-1 (1 bottle), pm7160-3s (3 bottles)
[Direct temperature stimulation]
Unique high-pressure water flow reaches the skin directly.
It warms up quickly and gives a pleasant stimulus to the scalp for refreshment.
Water saving effect is about 30%. Annual savings of about 13000 yen. (Gas fee: about 8300 yen, water fee: about 4700 yen)
* Since it comes with a comparison adapter when using normal water flow, it can be attached to most manufacturers.
(Excluding some special products)
As a shower head in the bathroom.
* Please do not use for drinking.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shower%20head%20Migami%20Strong%20(Kepala%20Pancuran%20Genggam)/k4P115011724-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
