SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Shower head Migami Standard (Kepala Pancuran Genggam)
#Grup produk P115011706
Spesifikasi
| Connection Thread | G1/2 |
|---|---|
| Height (mm) | 195 |
| Length (mm) | 115 |
| Mass (g) | 380 |
| Maximum Operating Temperature (°C) | 60 |
| Water Pressure (MPa) | 0.05 [flow pressure] to 0.75 [static flow pressure] |
| Width (mm) | 67 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is important to wash your hair thoroughly before and after shampooing.
MIGAMI uses its own water stream to efficiently and thoroughly wash away dirt.
We support reasonable and better scalp care.
A standard type that is comfortable and refreshing.
Carefully wash away dirt and sebum with pre-wash before shampoo!
Demonstrates a sufficient cleaning effect even with a shampoo that has a gentle detergency.
Use MIGAMI to reduce damage to hair and scalp, eliminating daily hair care and styling concerns.
Switch between normal water flow and pre-shan water flow by moving the lever on the shower plate up and down.
A water purification cartridge is built in the shower head to remove residual chlorine in tap water.
You can reduce the damage to your hair and skin.
Estimated cartridge replacement deadline is about 2 months for one person.
(When used for 8 minutes per person per day)
Replacement cartridge part number: PM7160-1 (1 piece), PM7160-3S (3 pieces)
Unique high-pressure water flow reaches the skin directly. It warms up quickly and gives a pleasant stimulus to the scalp for refreshment.
Water saving effect is about 30%. Annual savings of about 13000 yen.
(Gas fee: Approximately 8300 yen, Water fee: Approximately 4700 yen) * Can be installed on most manufacturers as it comes with a comparison adapter when using normal water flow. (Excluding some special products)
As a shower head in the bathroom.
* Please do not use for drinking.
MIGAMI uses its own water stream to efficiently and thoroughly wash away dirt.
We support reasonable and better scalp care.
A standard type that is comfortable and refreshing.
Carefully wash away dirt and sebum with pre-wash before shampoo!
Demonstrates a sufficient cleaning effect even with a shampoo that has a gentle detergency.
Use MIGAMI to reduce damage to hair and scalp, eliminating daily hair care and styling concerns.
Switch between normal water flow and pre-shan water flow by moving the lever on the shower plate up and down.
A water purification cartridge is built in the shower head to remove residual chlorine in tap water.
You can reduce the damage to your hair and skin.
Estimated cartridge replacement deadline is about 2 months for one person.
(When used for 8 minutes per person per day)
Replacement cartridge part number: PM7160-1 (1 piece), PM7160-3S (3 pieces)
Unique high-pressure water flow reaches the skin directly. It warms up quickly and gives a pleasant stimulus to the scalp for refreshment.
Water saving effect is about 30%. Annual savings of about 13000 yen.
(Gas fee: Approximately 8300 yen, Water fee: Approximately 4700 yen) * Can be installed on most manufacturers as it comes with a comparison adapter when using normal water flow. (Excluding some special products)
As a shower head in the bathroom.
* Please do not use for drinking.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shower%20head%20Migami%20Standard%20(Kepala%20Pancuran%20Genggam)/jmP115011706-9.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
