KAKUDAI MFG Sensor Faucet 713 Series (Kran Sensor)

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number64-6486-69
Applicable PlaceWashroom
Faucet TypeOthers
Nominal Diameter (mm)13
Power Supply4 AA alkaline batteries
Power Supply MethodBattery operated
Region to UseGeneral land
Tap Spout Height(mm)135
Type of SignAll exchanges (with stand)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
White painted finish. Includes 713-358 AC adapter. Solenoid valve and battery box are external to the unit. Includes a pull rod (Φ4mm).
*Do not install in a place where it may be exposed to water, such as a bathroom, or in a humid place, or outdoors. This may result in electric shock or malfunction. *When installing this product, be sure to install a water shutoff valve.

Ulasan Produk

Tidak ada ulasan