Topre Replacement Mirror Moisture-Resistant (Cermin Pengganti)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)610x406x5
Dimensions, Width W x Height H x Depth D (mm)406x610x5
Included AccessoriesDouble-sided tape (for preventing side slip)
Mass (g)2940
Mass (kg)2.94
MaterialGlass (silvered / humidified end face)
ShapeRectangle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
, A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. , The mirror can be replaced using the current mirror fittings.
A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rust or dirt with the current metal fittings.
* Please choose the same size as the current mirror * Make sure that the current mirror can be removed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait