SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Purified water fine valve shower set

Sebelum PPN:
Rp2.199.900
Spesifikasi
Height (mm)177
Hose Length (m)1.6
Length (mm)116
Mass (g)940
Maximum Operating Temperature (°C)60
Water Pressure (MPa)0.05 [flow pressure] to 0.75 [static flow pressure]
Width (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The included generator generates approximately 61 million ultra-fine bubbles per mL. These ultra-fine bubbles penetrate deep into pores and wrinkles, gently cleansing skin and scalp. Recommended for those who care for their skin and hair and use mild body soaps and shampoos. The shower and bubbles provide a long-lasting warming effect. The water purification function removes residual chlorine from tap water. Calcium sulfite removes residual chlorine from tap water, which can reduce skin's moisture retention and moisturizing function, and can cause rough skin, dry skin, split ends, breakage, and itching. This reduces irritation to skin and hair. Switch between purified water for showering and raw water for cleaning, saving cartridges. Cartridge replacement interval: Approximately 3 months per person (based on 8 minutes of use per person per day). Replacement cartridge part numbers: PM7164-1 (1 cartridge), PM7164-3S (3 cartridges).
Bathroom shower and hose set
*Includes 5 adapters, so it can be attached to most manufacturers (excluding some special products). *Do not use for drinking water. *The shower plate can be removed for easy cleaning, keeping it clean for a long time. *Water saving effect of approximately 30%, saving approximately 13,000 yen per year (approximately 8,300 yen in gas and 4,700 yen in water). *Ultra-fine bubbles are much smaller than pores or hairs and are invisible to the naked eye. *The surface of ultra-fine bubbles is lipophilic, so they absorb oil. They are also negatively charged, so they attract positively charged dirt. Ultra-fine bubbles that attract dirt gather together to form microbubbles, which float up and flow away.

Ulasan Produk

Tidak ada ulasan