Yoshitake Pressure reducing valve (for cold / hot water) GD-26-NE series

Sebelum PPN:
Rp7.499.900
Spesifikasi
ConnectorJIS Rc
Diaphragm MaterialChlorine resistant EPDM
Dimension H (mm)159.5
Dimension L (mm)115
Mass (kg)1.6
Material (Main Unit)CAC
Material (Valve Member)FKM
Material (Valve Seat)CAC
Maximum Temperature (°C)90
Nominal Diameter (B)1/2
Nominal Diameter A15
Operating Temperature Range (°C)90
Primary Pressure (MPa)1.0 or less
Secondary Pressure (MPa)0.05~0.35
Secondary Pressure Adjustment Range (MPa)0.05~0.35
Suitable fluidCold and hot water
TypeDirect acting
Type of ConnectionScrewed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Cold / hot water / primary pressure 1.0NPa / chlorine resistant specification

Ulasan Produk

Tidak ada ulasan