ESCO PP Saddles EA440BB Series (Penjepit Sadel Pipa PP)

Sebelum PPN:
Rp189.900 - Rp289.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use for SGP pipes and indoor piping. Floating piping is possible with fixed dimensions. The name comes from the concept and material of the resin band, which is mainly polypropylene (PP). - It emphasizes three points: insulation of the pipe support due to the resin, protection of the pipe, and the aesthetic appearance of exposed piping. - Due to the characteristics of the resin, it should only be used for indoor piping due to weather resistance issues caused by the effects of ultraviolet rays when used outdoors. - Use/Floating pipe support (horizontal pipes and vertical pipes)
Feature
Specification
*Manufacturer: Akagi*Model number: A10511-0575*Diameter: 10A*Compatible diameter (mm): 17.3*Material: Polypropylene*Screw hole diameter: 6mm*Color: White

Ulasan Produk

Tidak ada ulasan