ESCO Paper holder (adhesive type) EA951FG series

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-3899-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work efficiency is improved because it is possible to measure in one action, compared to the two times of passing and stopping with conventional plug gauges.If the threaded plug gauge part on the passing side can be inserted easily and stops at the stopper end face, it is passed. Since the go side serves as a guide, it is possible to prevent false judgments on the stop side.A removable hexagonal handle is included.The handle part has a left-hand thread mechanism to prevent over-tightening.The hexagonal handle part You can remove it and use it by grabbing the stopper (made of stainless steel).The material is gauge steel (SK33, HRC58 or higher), which has excellent wear resistance.To meet the trust and peace of mind of our customers. , comes with an inspection report.
Feature
Specification
* Manufacturer: Nitoms * Model number: M2740 * Size: 186 (W) x 120 (D) x 40 (H) mm * Compatible size: up to 23-28 cm * Load capacity: approx. 2 kg * Material: ABS resin, elastomer, synthetic rubber Adhesive system *Accessories: 2 pieces of removable tape x 2 sheets *For roll paper *Adhesive type *Holder that allows you to cut paper with one hand

Ulasan Produk

Tidak ada ulasan